Wheeler-Rex
5.4 gpm Hydrostatic Test Pump 5-1/2 hp Honda
Part #W463010 | Item #1352163 | Manufacturer Part #463010
$
2,409.76
EACH
Horsepower:
5-1/2 hpProduct Details
- Ideal for certifying the integrity of newly installed or repaired water lines, sewer lines, commercial sprinkler systems, and pressure vessels
- All gasoline driven models come with Briggs & Stratton™ Intek Pro or Honda engines and are backed by their warranties. Recirculating systems provide pump protection and water conservation. Carts are wheeled for ease of movement
- Recirculating system provides pump protection and water conservation
- Carts are wheeled for ease of movement
- Variable displacement roller pump system
Documents
Specifications
Flow Rate: 11.4 gpm
Height: 34 in
Horsepower: 5-1/2 hp
Length: 27 in
Maximum Pressure: 300 psi
Maximum Temperature: 140
Power Source: Gas
RPM: 600
UL Listed: No
Width: 22 in