Wheeler-Rex

5.4 gpm Hydrostatic Test Pump 6-1/2 hp B&S

Part #W046301  |  Manufacturer Part #046301

Horsepower:

6-1/2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for certifying the integrity of newly installed or repaired water lines, sewer lines, commercial sprinkler systems and pressure vessels
  • Recirculating system provides pump protection and water conservation
  • Mounted on wheeled cart for portability
  • Standard with 10' of high-pressure output hose and 10' suction hose with strainer
  • Variable displacement roller pump system

Specifications

Discharge: 3/4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Flow Rate: 5.4 gpm

Horsepower: 6-1/2 hp

Maximum Pressure: 300 psi

Power Source: Engine Driven

RPM: 600

UL Listed: No