1/2 x 7/8 in. Socket 1 Piece
1/2 x 7/8 in. Socket 1 Piece
Frequently Purchased Together
Product Details
- Large diameter barrels make fast hand tightening easy
- Operates with any 1/2 in drive manual or impact wrench
- Heavy duty deep sockets are designed for tightening hex nuts on repair clamps, mechanical joint fittings, and saddles
Documents
Recommended Accessories
Specifications
- Application:
- Residential
- Color Finish Name:
- Zinc Plated
- Drive Size:
- 1/2 in
- Length:
- 6-1/4 in
- Material:
- Alloy Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Socket Size:
- 7/8 in
- Tool Type:
- Socket
- Weight:
- 1 lb