0 items

Wheeler-Rex Deep Socket

W0009

Socket Size

Starting at $40.61
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for tightening hex nuts on repair clamps, mechanical joint fittings, and service saddles
  • Large diameter easy grip barrels make fast hand tightening easy

SPECIFICATIONS

Drive Size
1/2 in
Material
Steel
Number Of Points
6-point
Socket Size
1-1/4 in
Weight
1.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday