Fastite with 5/16 in. Socket

Part #W001964  |  Item #987725  |  Manufacturer Part #001964

$ 85.75 EACH

Drive Size:

3/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • No-Hub Coupling Wrenches tighten or loosen couplings in just a few seconds and can be used with most 3/8 in reversible electric drills
  • They feature automatic clutch in torque heads to prevent over and under tightening
  • Fastite For tightening 5/16 in coupling nuts to 60 in. Lbs
  • Automatic clutch in torque head prevents overhand under tightening

Documents

Specifications

Application: Nuts

Drive Size: 3/8 in

Material: Steel

Number of Tools Included: 1

Socket Size: 5/16 in

Torque In-Lbs : 60 in-lbs

Type: W001964

Weight: 0.8