Pipe Cutter with Blade for Wheeler-Rex 4290 and 4490 Pipe Cutter
Pipe Cutter with Blade for Wheeler-Rex 4290 and 4490 Pipe Cutter
Frequently Purchased Together
Product Details
- Easily preset for cut depth and installed in pipe to make cut in seconds.
- 1/2" capacity, 350 – 450 rpm drill rated 4.6 to 6A power supply recommended.
- Accurate square cuts at floor level or other blind locations.
- Replaceable sensor window
- Improved optical performance
- Application based sensor logic
- For Schedule 40 Pipe & DWV.
- For PVC and ABS plastic pipe in 1 1/2" to 6" dia.
Specifications
- Application:
- ABS, PVC
- Brand Model Compatibility:
- Wheeler-Rex 4290 and 4490 Pipe Cutters
- Cutting Capacity:
- 1-5/8 in - 11-5/8 in
- Material:
- Metal
- RPM:
- 450
- UL Listed:
- No