Wheeler-Rex Plastic Deburring Tool

W000920

Material

Plastic

$6.62

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Features long-lasting, replaceable high-speed steel blade and plastic handle with built-in pocket clip
  • Ideal for removing internal burrs in copper, plastic, aluminum and steel tubing
  • Swivel head and easy blade change

SPECIFICATIONS

Application
Aluminum, Copper, Plastic, Steel
Color Finish
Black, Red
Material
Plastic
Tool Type
Deburring Tool

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday