0 items

Wheeler-Rex PVC Inside Pipe Cutter

W00290

Cutting Capacity

Starting at $89.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cuts in seconds
  • Easily preset for depth of cut
  • For cutting 2" Schedule 40 and DWV
  • Make accurate, square cuts at floor level in other blind locations
  • Recommended power source (not provided): 1/2" capacity, 350–450 RPM drill, rated at 4.6 to 6 amps.

SPECIFICATIONS

AMP
6
Cutting Capacity
2 in
Material
Metal
RPM
350

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday