1.1 cu. ft. 1000 W Updraft Over-the-Range Microwave in White
1.1 cu. ft. 1000 W Updraft Over-the-Range Microwave in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Turntable On/Off Option
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 400 ft3/min
- Capacity:
- 1.1 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic Touch
- Depth:
- 18 in
- Display Type:
- Digital
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Charcoal
- Height:
- 10-5/16 in
- Hood Vent Type:
- Updraft
- Indoor Outdoor:
- Indoor
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Maximum Capacity:
- 1.1 cu ft
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Variable Speed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 1000 W
- Weight:
- 57.2 lb
- Width:
- 29-7/8 in