Drip Bowl Kit in Silver Tones

You last purchased this on
 
Whirlpool

Drip Bowl Kit in Silver Tones

This product requires certification to purchase.
You last purchased this on
 
Whirlpool

Drip Bowl Kit in Silver Tones

  • Fast #
  • Part #WW10278125
  • Item #5152690
  • Manufacturer Part #W10278125
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Chromes Select Color Finish Category
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Drip pan kit includes two 6" and two 8" drip pans
  • Durable finish is safe to clean in dishwasher
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
12-3/4 in
Diameter:
6 in
GSA Approved:
No
Height:
4-63/100 in
NSF Certified:
No
Product Type:
Drip Bowl Kit
UL Listed:
No
Width:
10-22/25 in