10-3/4 in. 6 in. Drain Hose for KitchenAid Kenmore Maytag

You last purchased this on
 
Whirlpool

10-3/4 in. 6 in. Drain Hose for KitchenAid Kenmore Maytag

This product requires certification to purchase.
Brand image
You last purchased this on
 
Whirlpool

10-3/4 in. 6 in. Drain Hose for KitchenAid Kenmore Maytag

  • Fast #
  • Part #W8269144A
  • Item #5166968
  • Manufacturer Part #8269144A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tools Needed: Multi screwdriver, standard pliers
  • Requires Certification

Specifications

Brand Model Compatibility:
KitchenAid, Kenmore, Maytag
Color Finish Category:
Whites
Color Finish Name:
White
Energy Star Compliant:
No
Length:
6 ft
Material:
Plastic
Material Type:
ABS
Product Type:
Dishwasher Drain Hose
Width:
7 in