0 items

Whirlpool 11 cf Top Freezer Refrigerator

WWRT111SFA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27-15/16 in
Height
61-1/2 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday