13 in. Ice Maker Kit in White
13 in. Ice Maker Kit in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Package contains (1) Refrigerator Ice Maker Assembly
Specifications
- Brand Model Compatibility:
- WRT549SZDB00, WRT549SZDM00, WRT549SZDW00, WSZ57L18DH00 and WSZ57L18DM00 Refrigerators
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 10-3/4 in
- IAPMO Listed -:
- No
- Length:
- 13 in
- NSF Certified:
- No
- Product Type:
- Ice Maker Kit
- UL Listed:
- No
- Width:
- 4-7/10 in