0 items

Whirlpool 15 cf Top Freezer Refrigerator in Black

WW5TXEWFWB

Color Finish

(Pricing is for Black)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Color Finish
Black
Color Finish Category
Blacks
Depth
32-7/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
62-3/4 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday