15 cu. ft. Top Mount Freezer and Full Refrigerator in Monochromatic Stainless Steel
15 cu. ft. Top Mount Freezer and Full Refrigerator in Monochromatic Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Freezer Temperature Controls
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 15 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Monochromatic Stainless Steel
- Control Type:
- Knob
- Depth:
- 32-1/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 3.87 cu ft
- Green Product:
- Yes, Energy Star
- Handle Material:
- Plastic
- Handle Type:
- Reach-through
- Height:
- 62-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 10.46 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 161 lb
- Width:
- 28 in