0 items

Whirlpool 15A 5-Burner Natural Gas Freestanding Range

WWFG505M0B

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AccuSimmer® burner with 5,000 BTUs
  • Adjustable oven racks
  • Capacity: 5.1 cu ft
  • Continuous, satin finish cast iron grates
  • Includes large oven window, customer under oven broiler, recessed cooktop, timer, oven light and control lock
  • SpeedHeat™ burners
  • SpillGuard™ cooktop
  • With 9,500 BTU burner

SPECIFICATIONS

ADA Compliant
No
AMP
15
Capacity
5.1 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
27-1/5 in
ETL Listed
No
Fuel Type
Natural Gas
Height
46-1/4 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Power Source
Gas
UL Listed
Yes
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday