Whirlpool

15A Built-In Dishwasher in Black

Part #WWDF550SAFB  |  Manufacturer Part #WDF550SAFB

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features 2-4-6 hour delay wash
  • High temperature wash option
  • Stainless steel interior
  • Includes cup shelves and nylon rack coating
  • Heated dry option
  • ADA compliant
  • ENERGY STAR® qualified

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Black

Color Finish Category: Blacks

Decibel Rating dB : 54 dB

Depth: 24 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Handle Material: Plastic

Handle Type: Pocket

Height: 34-1/2 in

Lead Law Compliant: Yes

NSF Certified: No

Number of Settings: 5

Power Source: Electric

Type: WWDF550SAFB

UL Listed: Yes

Volts: 120V

Width: 24 in