15A Built-In Dishwasher in Stainless Steel
This product has been replaced by
Manufacturer Part #WDF550SAHS
15A Built-In Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- QuickShift™ system
- ReadySet™ system
- HelpingHand™ system
- ADA compliant
- ENERGY STAR® qualified
- Lead-Free
- WashRight™ system
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Decibel Rating (dB):
- 54 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Material:
- Plastic
- Handle Type:
- Height:
- 34-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Cycles:
- 5
- Number of Settings:
- 12
- Power Source:
- Electric
- Type:
- WWDF550SAFS
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 23-9/16 in