0 items

Whirlpool 15A Built-In Dishwasher

WWDF760SAD

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed, engineered and assembled in the USA
  • In-door silverware basket
  • One-hour wash cycle
  • Sani-rinse option
  • Sensor cycle
  • Silverware spray
  • Stainless steel tub
  • Target Clean™ option
  • Upgraded upper rack glides
  • With TotalCoverage spray arm

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Biscuit
Color Finish Category
Neutrals
Decibel Rating dB
49 dB
Depth
24-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Handle Material
Plastic
Handle Type
Pocket
Height
34-1/2 in
Lead Law Compliant
Yes
NSF Certified
Yes
Number of Settings
5
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
24-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday