Whirlpool 1.6 cf Countertop Microwave

WUMC5165A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Control touch pad

SPECIFICATIONS

AMP
15
Capacity
1.6 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
17-1/4 in
Height
13 in
Volts
120V
Watts
1200
Width
21-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday