Whirlpool 1.6 cf Countertop Microwave

WWMC30516H

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AccuDry™ Sensor Drying Technology
  • Adjustable Gallon Door Bins
  • Deli Drawer
  • Exterior Ice and Water Dispenser with EveryDrop™ Water Filtration
  • Factory-Installed Icemaker
  • Fingerprint Resistant
  • Frameless Glass Shelves
  • Hidden Hinges
  • LED Interior Lighting
  • Tap Touch Controls

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Capacity
1.60 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
17-1/4 in
Energy Star Compliant
No
Height
13 in
Interior Light
No
Material
Stainless Steel
NSF Certified
No
Power Source
Electric
UL Listed
No
Volts
120V
Watts
1200
Width
21-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday