16 cu. ft. Top Mount Freezer and Full Refrigerator in Black

This product has been replaced by

Whirlpool 16.3 cu. ft. Freezer on Top Refrigerator
Whirlpool 16.3 cu. ft. Freezer on Top Refrigerator in Black
Manufacturer Part #WRTX5028PB
You last purchased this on
 
Whirlpool

16 cu. ft. Top Mount Freezer and Full Refrigerator in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Whirlpool 16.3 cu. ft. Freezer on Top Refrigerator
Whirlpool 16.3 cu. ft. Freezer on Top Refrigerator in Black
Manufacturer Part #WRTX5028PB
Whirlpool

16 cu. ft. Top Mount Freezer and Full Refrigerator in Black

  • Fast #
  • Part #WWRT106TFDB
  • Item #5025303
  • Manufacturer Part #WRT106TFDB
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Freezer temperature control
  • EZ connect ice maker compatible
  • Improved design
  • Compatible with 9630673 Ice Maker
  • Quiet cooling
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
16 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
33-1/2 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
4.03 cu ft
Height:
65-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Number of Shelves:
1
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
11.95 cu ft
Refrigerator Type:
Top Mount Freezer, Full
UL Listed:
Yes
Volts:
115V
Width:
28 in