Whirlpool 16 cf Freestanding Topmount Refrigerator

WWRT106TFD

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • EZ connect ice maker compatible
  • Freezer temperature control
  • Improved design
  • Quiet cooling

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Black
Color Finish Category
Blacks
Depth
33-1/2 in
Energy Star Compliant
No
Height
65-7/8 in
Installation Type
Freestanding
Interior Light
Yes
Power Source
Electric
Refrigerator Type
Top Mount Freezer
UL Listed
Yes
Volts
115V
Width
28 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday