Whirlpool 16 CF Top-Freezer Refrigerator

WW6RXNGFW

Manufacturer Part #: W6RXNGFWQ

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White on White
Color Finish Category
Whites
Depth
30-3/8 in
Height
66 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Volts
120V
Width
28 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday