Whirlpool 17-5/8 in. 5-Cycle Built-in Dishwasher in Black

WWDF518SAHB

Manufacturer Part #: WDF518SAHB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Small space solution
  • Cycle memory
  • Adjustable Upper Rack

SPECIFICATIONS

ADA Compliant
Yes
AMP
6.75
CEC Compliant
For Sale in CA
Depth
22 in
Green
Energy Star, Yes
Handle Type
Pocket
Height
34-1/2 in
Indoor Outdoor
Indoor
Interior Light
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Settings
8
Power Source
Electric
UL Listed
Yes
Volts
120V
WaterSense Labeled
No
Weight
75
Width
17-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday