Whirlpool 1.7 cf 15 Amp Over-The-Range Microwave Hood Combination

WWMH32517A

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1,000 watts cooking power
  • 1.7 cu. ft. capacity
  • 3 speed fan/300 CFM
  • Control touch pad
  • Hidden vent
  • Recessed, stoppable glass turntable
  • Sensor Cooking
  • Steam Cooking

SPECIFICATIONS

AMP
15
Capacity
1.7 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
16-1/8 in
Height
17-1/4 in
Vent Type
Recirculating
Volts
120V
Watts
1000
Width
29-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday