0 items

Whirlpool 18.9 cf Top Freezer Refrigerator

WWRT359SFY

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
15
Color Finish
Monochromatic Stainless Steel
Color Finish Category
Stainless Steel
Depth
33-7/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
66-1/4 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Refrigerator Type
Top Mount Freezer
Volts
120V
Width
29-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday