0 items

Whirlpool 18 CF 32-7/8 in. Top Mount Refrigerator

WW8TXNGZB

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
White on White
Color Finish Category
Whites
Depth
33-1/2 in
Height
67-7/8 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Refrigerator Type
Top Mount Freezer
Width
29-3/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday