Whirlpool

18 CF Top-Freezer Refrigerator With Humidity-Controlled Crispers in Stainless Steel

Part #WWRT138TFYS  |  Manufacturer Part #WRT138TFYS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 32-3/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 5.33 cu ft

Green: Energy Star, Yes

Height: 66-1/4 in

Installation Type: Freestanding

Lead Law Compliant: Yes

Refrigerator Capacity Cu Ft : 13.17 cu ft

Refrigerator Type: Top Mount Freezer

Volts: 120V

Width: 29-1/2 in