0 items

Whirlpool 18 CF Top-Freezer Refrigerator

WW8RXEGMW

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 18 cu. ft.
  • 28" W x 68" H x 30 3/8" D
  • Adjustable utility compartment and meat pan
  • Automatic defrost system
  • Contoured door styling features
  • Factory-installed automatic ice maker
  • Full-width SpillMizer™ glass freezer shelf
  • Full-width fixed refrigerator/freezer door storage
  • Interior Lighting
  • Up-front temperature controls

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White on White
Color Finish Category
Whites
Depth
30-3/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
68 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Volts
120V
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday