0 items

Whirlpool 18 in. 0.7 cf 700W Countertop Microwave Oven

WWMC1070X

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 0.7 cu ft capacity
  • 10-level variable cooking power control
  • 18" W X 11" H X 12- 7/8" D
  • 700W cooking power
  • Braille Overlays and Special Needs Material Available
  • Electronic child lockout
  • Non-sensor cooking cycles
  • Removable glass turntable
  • Staged cooking
  • Under the cabinet (UTC) mounting bracket included

SPECIFICATIONS

ADA Compliant
No
Capacity
0.7 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
13-3/16 in
Height
10-1/2 in
Watts
700
Width
18 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday