Whirlpool

18.2 cf Freestanding Topmount Refrigerator in Stainless Steel

Part #WWRT108FZDM  |  Manufacturer Part #WRT108FZDM

Color/Finish:
Monochromatic Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes Flexi-Slide™ bin
  • Electronic temperature controls
  • EZ connect ice maker compatible
  • Clear, humidity controlled crispers

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Monochromatic Stainless Steel

Color Finish Category: Stainless Steel

Depth: 33-1/2 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 5.09 cu ft

Height: 65-7/8 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 13.06 cu ft

Refrigerator Type: Top Mount Freezer

Type: WWRT108FZDM

UL Listed: Yes

Volts: 115V

Width: 30 in