Whirlpool 1.9 cf Over the Range Steam Microwave with Sensor Cooking

WWMH32519F

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Capacity: 1.9 cu ft
  • CleanRelease® non-stick interior

SPECIFICATIONS

AMP
20
CEC Compliant
For Sale in CA
Capacity
1.9 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Energy Star Compliant
No
Fan Speeds
3
Height
17-3/8 in
Interior Light
Yes
Power Source
Electric
UL Listed
No
Vent Type
Recirculating
Volts
120V
Watts
1000
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday