Whirlpool 1.9 cf Steam Microwave with True Convection Cooking

WWMH76719C

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Auto adapt fan
  • Capacity: 1.9 cu ft
  • CleanRelease® non-stick interior
  • Features 1,100 W of cooking power
  • Features universal microwave steamer
  • Integrated hidden vent and console
  • Recessed, stoppable glass turntable

SPECIFICATIONS

AMP
15, 20
CEC Compliant
For Sale in CA
Capacity
1.9 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-1/2 in
Energy Star Compliant
No
Height
17-1/8 in
Interior Light
Yes
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
1100
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday