19.40 cu. ft. Counter Depth, French Door and Full Refrigerator in Fingerprint Resistant Metallic Steel
19.40 cu. ft. Counter Depth, French Door and Full Refrigerator in Fingerprint Resistant Metallic Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Store frozen items at custom temperatures and right in sight with Flexible Freezer Space and easy-to-access Pull-Out Freezer Shelves. Multiple temperature settings let you choose whether to freeze meat and broth at lower temperatures, keep ice cream scoopable or store smoothie-ready frozen fruit.
- Keep everyday items in sight and help prevent small containers from getting forgotten in the back with this counter depth refrigerator’s easy-reach shelves.
- Whether you’re storing large items like a turkey or need to keep popsicles in easy reach, you can fit all your frozen groceries right where you can see them in the two flexible freezer compartments.
- Don’t worry about refilling ice trays with this pre-installed icemaker that makes sure you have plenty of ice on hand.
- Keep large items like a 20-lb turkey neatly in place with pull-out freezer shelves for easy access.
- Easily store smaller frozen foods like pizza rolls or chicken fingers.
- This 4 door refrigerator is more than sleek. Four compartments help keep fresh and frozen groceries organized and accessible.
- A divider in the flexible ice bin allows you to use the entire bin for ice, or save room in the bin for an ice scoop, ice packs or other items like popsicles.
- Keep every shelf cold and help eliminate warm spots with multi-flow vents that direct fresh, chilled air throughout the refrigerator with TotalCoverage cooling.
- Add additional kitchen space with styling that fits flush with the countertop.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 19.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless
- Control Type:
- Electronic Touch
- Depth:
- 28-3/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7.46 cu ft
- Green Product:
- Yes, Energy Star
- Handle Material:
- Plastic
- Handle Type:
- Integrated
- Height:
- 69-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 6
- Refrigerator Capacity (Cu Ft):
- 11.98 cu ft
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 257.2 lb
- Width:
- 35-3/4 in