Whirlpool 2 cf Over-The-Range Microwave Hood Combination

WWMH53520A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Touch control pad with sensor cooking

SPECIFICATIONS

AMP
20
Capacity
2 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
15-3/4 in
Height
17-1/4 in
Power Source
Electric
Vent Type
Recirculating
Volts
120V
Watts
1000
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday