2 in. Shelf Retainer Bar End Cap in White
2 in. Shelf Retainer Bar End Cap in White
Frequently Purchased Together
Product Details
- This product is a replacement part
Specifications
- Brand Model Compatibility:
- Admiral AT1521NDGW Refrigerator
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 2 in
- NSF Certified:
- No
- Type:
- WWP61002112