Whirlpool

35-5/8 in. 20 cf Counter Depth French Door Refrigerator in Black

Part #WWRF540CWH  |  Manufacturer Part #WRF540CWHB

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sensor Cycle
  • Sensor Cycle
  • Total Coverage Spray Arm
  • One-Hour Wash Cycle
  • Tap Touch Controls
  • No One Has Fewer Repairs 20 Years in a Row
  • Soil Sensor
  • In-Door Silverware Basket
  • Folding Tines
  • Sani Rinse Option

Green

Lead Law Compliant

Specifications

ADA Compliant: No

AMP: 20

CEC Compliant: For Sale in CA

Color Finish: Black

Color Finish Category: Blacks

Depth: 29-3/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 5.62 cu ft

Green: Energy Star, Yes

Handle Material: Metal

Height: 70-1/8 in

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.38 cu ft

Refrigerator Type: Counter Depth, French Door

UL Listed: Yes

Width: 35-5/8 in