Whirlpool 20.59 cf Counter Depth Side-by-Side Refrigerator

WWRS571CID

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accu-Chill™ temperature management system
  • Counter depth styling
  • EZ connect ice maker compatible
  • Frameless glass shelves and hidden hinges
  • In-Door-Ice® ice dispensing system
  • Includes flush exterior filtered water and ice dispenser and adjustable gallon door bins
  • LED interior lighting and LED dispenser night-light
  • Odor-reducing FreshFlow™ air filter
  • PUR® water filtration system
  • SpillGuard™ glass shelves

SPECIFICATIONS

AMP
20
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
29-3/4 in
Energy Star Compliant
No
Height
68-7/8 in
Installation Type
Built-in
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Type
Side-By-Side
UL Listed
No
Volts
115V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday