Whirlpool 21.55 cf Side-by-Side Refrigerator with Greater Capacity

WWRS322FNA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accu-Chill™ temperature management system
  • Adaptive defrost
  • SpillGuard™ glass shelves

SPECIFICATIONS

ADA Compliant
No
AMP
15, 20
CEC Compliant
For Sale in CA
Color Finish
White Ice
Color Finish Category
Whites
Depth
34-5/8 in
Energy Star Compliant
No
Height
65-7/8 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Type
Side-By-Side
UL Listed
Yes
Volts
115V
Width
33 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday