23-1/2 in. 12 Place Settings Dishwasher in Heritage Stainless Steel

This product has been replaced by

FTC DISH 3 RACK
Whirlpool FTC DISH 3 RACK
Manufacturer Part #WDT550SAPZ
You last purchased this on
 
Whirlpool

23-1/2 in. 12 Place Settings Dishwasher in Heritage Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

FTC DISH 3 RACK
Whirlpool FTC DISH 3 RACK
Manufacturer Part #WDT550SAPZ
Whirlpool

23-1/2 in. 12 Place Settings Dishwasher in Heritage Stainless Steel

  • Fast #
  • Part #WWDF550SAHS
  • Item #7544931
  • Manufacturer Part #WDF550SAHS
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.

Product Details

  • Normal Cycle
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
AMP:
6.75
Application:
Residential
CEC Compliant:
For Sale in CA
Capacity:
12 Place Settings
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Decibel Rating (dB):
51 dB
Depth:
24 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Handle Material:
Metal
Height:
34-1/2 in
Interior Light:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Cycles:
6
Number of Settings:
12
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
WaterSense Labeled:
No
Width:
23-1/2 in