0 items

Whirlpool 23-7/8 in. 69dB 4-Cycle 3-Option Standard Tub Dishwasher

WDU850SWP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 23- 7/8" W X 34- 3/8" H X 24- 7/8" D
  • Black/White model has a multi-color, reversible panel
  • ENERGY STAR® Qualified
  • Electric
  • Electromechanical controls
  • In-rack silverware basket
  • Quiet wash sound package
  • UL listed

SPECIFICATIONS

ADA Compliant
No
AMP
15
Color Finish
White
Color Finish Category
Whites
Decibel Rating dB
69 dB
Depth
24-7/8 in
Energy Star Compliant
Yes
Green
Energy Star, WaterSense, Yes
Height
34-3/8 in
Power Source
Electric
UL Listed
Yes
Volts
120V
WaterSense Labeled
Yes
Width
23-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday