Whirlpool
23-7/8 in. 12 Place Settings Dishwasher in Black
Part #WWDF130PAHB | Item #7264787 | Manufacturer Part #WDF130PAHB
Product Details
- Designed, Engineered and Assembled in the U.S.A. with American Pride
Specifications
ADA Compliant: No
AMP: 15
CEC Compliant: For Sale in CA
Capacity: 12 Place Settings
Color Finish: Black
Color Finish Category: Blacks
Decibel Rating dB : 63 dB
Depth: 24-1/2 in
Energy Star Compliant: No
Handle Material: Plastic
Height: 34-1/2 in
Horsepower: 1/8 hp
Lead Law Compliant: Yes
NSF Certified: No
Number of Settings: 12
Power Source: Electric
Smart Home Enabled: No
UL Listed: No
Volts: 120V
WaterSense Labeled: No
Width: 23-7/8 in