23-7/8 in. 13 Place Settings Dishwasher in Biscuit

Part #WWDF330PAHT  |  Item #7264909  |  Manufacturer Part #WDF330PAHT

$ 479.00 EACH
(Pricing is for Biscuit)

Color/Finish:
Biscuit

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed, Engineered and Assembled in the U.S.A. with American Pride

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: [12, 15]

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 13 Place Settings

Color Finish: Biscuit

Color Finish Category: Neutrals

Decibel Rating dB : 55 dB

Depth: 24-1/2 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Handle Material: Plastic

Handle Type: Recessed

Height: 34-1/2 in

Horsepower: 1/8 hp

Lead Law Compliant: Yes

NSF Certified: No

Number of Settings: 13

Power Source: Electric

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

WaterSense Labeled: No

Width: 23-7/8 in