Whirlpool
23-7/8 in. 13 Place Settings Dishwasher in Black
Part #WWDF330PAHB | Item #7264878 | Manufacturer Part #WDF330PAHB
Product Details
- Designed, Engineered and Assembled in the U.S.A. with American Pride
Specifications
ADA Compliant: No
AMP: 10
CEC Compliant: For Sale in CA
Capacity: 13 Place Settings
Color Finish: Black
Color Finish Category: Blacks
Control Type: Mechanical Push Button
Decibel Rating dB : 55 dB
Depth: 24-1/2 in
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Handle Material: Plastic
Handle Type: Recessed
Height: 34-1/2 in
Interior Light: No
Lead Law Compliant: Yes
NSF Certified: No
Number of Cycles: 3
Number of Settings: 13
Power Source: Electric
Smart Home Enabled: No
UL Listed: No
Volts: 120V
WaterSense Labeled: No
Width: 23-7/8 in