23-7/8 in. 13 Place Settings Dishwasher in Fingerprint Resistant Stainless Steel

Part #WWDT710PAHZ  |  Item #7333038  |  Manufacturer Part #WDT710PAHZ

$ 712.00 EACH
(Pricing is for Fingerprint Resistant Stainless Steel)

Color/Finish:
Fingerprint Resistant Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed, Engineered and Assembled in the U.S.A. with American Pride

Green

Documents

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Automatic Shut-Off: Yes

CEC Compliant: For Sale in CA

Capacity: 13 Place Settings

Color Finish: Fingerprint Resistant Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Push Button

Decibel Rating dB : 51 dB

Depth: 24-1/2 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Handle Material: Plastic

Handle Type: Bar

Height: 34-1/2 in

Horsepower: 1/8 hp

Installation Type: Built-in

Material: Plastic

Material Type: Nylon

NSF Certified: No

Number of Cycles: 5

Number of Settings: 13

Power Source: Electric

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

WaterSense Labeled: No

Width: 23-7/8 in