Whirlpool
23-7/8 in. 13 Place Settings Dishwasher in Stainless Steel
Part #WWDF330PAHS | Item #7264908 | Manufacturer Part #WDF330PAHS
Product Details
- Heated Dry Option
Specifications
ADA Compliant: No
CEC Compliant: For Sale in CA
Capacity: 13 Place Settings
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Decibel Rating dB : 55 dB
Depth: 24-1/2 in
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Handle Material: Plastic
Handle Type: Recessed
Height: 34-1/2 in
Lead Law Compliant: Yes
NSF Certified: No
Number of Settings: 13
Power Source: Electric
Smart Home Enabled: No
UL Listed: No
Volts: 120V
WaterSense Labeled: No
Width: 23-7/8 in