23-7/8 in. 13 Place Settings Dishwasher in White

Part #WWDF330PAHW  |  Item #7264906  |  Manufacturer Part #WDF330PAHW

$ 395.00 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed, Engineered and Assembled in the U.S.A. with American Pride

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Capacity: 13 Place Settings

Color Finish: White

Color Finish Category: Whites

Decibel Rating dB : 55 dB

Depth: 24-1/2 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Handle Material: Plastic

Handle Type: Recessed

Height: 34-1/2 in

Lead Law Compliant: Yes

NSF Certified: No

Number of Settings: 13

Power Source: Electric

Smart Home Enabled: No

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Width: 23-7/8 in