23-7/8 in. 14 Place Settings Dishwasher in Black

This product has been replaced by

Quiet Dishwasher with Boost Cycle and Pocket Handle in Black
Whirlpool 23-7/8 x 24-1/2 in. 14 Place Settings Dishwasher in Black
Manufacturer Part #WDP540HAMB
You last purchased this on
 
Whirlpool

23-7/8 in. 14 Place Settings Dishwasher in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Quiet Dishwasher with Boost Cycle and Pocket Handle in Black
Whirlpool 23-7/8 x 24-1/2 in. 14 Place Settings Dishwasher in Black
Manufacturer Part #WDP540HAMB
Whirlpool

23-7/8 in. 14 Place Settings Dishwasher in Black

  • Fast #
  • Part #WWDF520PADB
  • Item #4882213
  • Manufacturer Part #WDF520PADB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • AnyWare™ plus silverware basket
  • Remembers the last cycle
  • AccuSense® soil sensor
  • ENERGY STAR® qualified
  • Heated air dry
  • Soak and clean cycle
  • Features sani-rinse option
  • Includes 1-hour wash, normal, heavy and high temperature wash
  • Designed, engineered and assembled in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
Application:
Residential
CEC Compliant:
For Sale in CA
Capacity:
14 Place Settings
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Electronic
Decibel Rating (dB):
55 dB
Depth:
24-1/2 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Handle Material:
Plastic
Handle Type:
Pocket
Height:
34-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Settings:
4
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Width:
24-1/2 in