23-7/8 in. 15 Place Settings Dishwasher in White

You last purchased this on
 
Whirlpool

23-7/8 in. 15 Place Settings Dishwasher in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Whirlpool

23-7/8 in. 15 Place Settings Dishwasher in White

  • Fast #
  • Part #WWDT730PAHW
  • Item #7314913
  • Manufacturer Part #WDT730PAHW
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed, Engineered and Assembled in the U.S.A. with American Pride
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15, 20
Application:
Residential
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
Capacity:
15 Place Settings
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Manual
Decibel Rating (dB):
51 dB
Depth:
25-1/4 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Handle Material:
Metal
Handle Type:
Bar
Height:
34-1/2 in
Horsepower:
1/8 hp
Interior Light:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Settings:
15
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
WaterSense Labeled:
No
Width:
23-7/8 in